TrailFX 7SRSAUX; Light Bar; 30 Degree Spot/60 Degree Flood Beam Combination; 2880 Raw/ 2160 Eff LU

  • Mfr # 7SRSAUX

  • Zoro # G708387721


product price:  $231.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7SRSAUX
Zoro #
G708387721
UPC #
880268183130
Country of Origin
China

Description

TrailFX 7SRSAUX- TrailFX provides LED light solutions to perform for work play and everyday life. Quality materials and workmanship go into each of our applications including use of Cree and OSRAM LED's providing our lights with 30 000+ working hours. Buy once and with confidence knowing all TrailFX LED light solutions are covered by a Limited Lifetime Warranty.- Attributes: Voltage: 12 2H; DOT Approved: Yes; Street Legal: Yes; Housing Shape: Rectangle; Lens Color: Clear; Light Quantity: Single Row; Housing Finish: Painted; Lens Material: Polycarbonate; Mounting Hardware Included: Yes; Housing Material: Aluminum; Housing Color: Black; Relay Included: No; Brightness: 2160 LU; Light Beam Pattern: Combination; Wattage: 32 99; Ampere Rating At 12 Volts: 0.33 Amp Draw Indicater Light / 3.408 Amp Draw High Beam; Ampere Rating At 24 Volts: 0.16 Amp Draw Indicater Light / 1.7 Amp Draw High Beam; Beam Angle (Deg): 30 Degree Spot/ 60 Degree Flood; Beam Type: Combination Flood And Spot Beam; Connection Type: Deutsch Connector; Height (IN): 3.2 Inch; Housing Color: Black; Housing Material: Die-Cast Aluminum; Includes Light Cover: No; Includes Mounting Hardware: Yes; Length (IN): 7 Inch; Lens Material: Polycarbonate; Light Color: Clear; Mounting Length (IN): 9-1/2 Inch; Mounting Style: Side And Bottom Mounting; Number Of LED's: 4; Number Of Rows: Single; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Smart Technology Compatible: Not Compatible With Smart Technology; Title: Light Bar - LED; Type: Straight; Voltage Rating: 12 Volt; Wattage: 32 Watt; Width (IN): 2.84 Inch; Features: Higher Effective Lumens Fully Illuminates The Night Sky; Die-Cast Aluminum Housing For Durability And Long Life; A Combination 30 Degree Spot Beam And 60 Degree Flood Beam Allows Driver To See Further Down The Path As Well As Everything Off The Trail Around You; Auxiliary Lights Operate Independently To Increase Vehicle Visibility; IP67 Rating For Dust Sand And Dirt Protection Along With A High Water Resistance To Keep The Lights At 100 Percent Functional Capacity Regardless Of The Outside Elements; 30 000+ Hours Of Working Life Assures The Light Will Operate For Work Play And Everyday Life; Lower Power Consumption Allows Extra System Wattage For Additional Accessories; Universal Fitment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.