Zoro Homepage

TrailFX G30LL1; Suspension Leveling Kit; 3 Inch Lift Strut Spacers With Lower Spacers and Angled

  • Mfr # G30LL1

  • Zoro # G408383290


product price: $113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G30LL1
Zoro #
G408383290
UPC #
880268165983
Country of Origin
United States

Description

TrailFX G30LL1- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guards tool boxes to bed protection whatever your need we have you covered. TrailFX sources high quality products for trucks SUVs and cars at a price you can afford. Whether you need a nerf step for your SUV a tool box for your truck or a bug shield for your car we want to make sure that you are supplied the quality style and durability you expect from a product.- Attributes: Mounting Hardware Included: Yes; Bellows Material: Steel; Shocks Included: No; Grade Type: Performance; Wiring Harness Included: No; Bellows Color: Silver; Maximum Lift: 3 IN; Air Lines Included: No; Compressor Included: No; Dash Panel Included: No; Pressure Sensor Included: No; Self Leveling Switch Included: No; Fittings Included: Yes; Strut(s) Included: No; Amount Raised Or Lowered (IN): 3 Inch Lift; Color: Silver; Includes Shock/Struts: No; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Trail FX Leveling Kit Suspension; Type: Strut Assembly Spacer; Features: Gain Tire And Ground Clearance; Easily Removed For Leased Vehicles; Guaranteed For The Life Of Your Vehicle; The Fastest Least Expensive Way To Level Or Lift Your Truck; The Strongest And Safest Forged Torsion Key Leveling System On The Market Today; Stock Ride Quality Retained When Properly Installed; Limited Lifetime Warranty Against Defects In Design Operation Workmanship And Materials; Specific Fitment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.