Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TrailFX JL06T; Bumper; Direct-Fit; Mounting Hardware Included; With 2 Inch Receiver Tube

  • Mfr # JL06T

  • Zoro # G306128726


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware; D-Rings; Light Cutouts; License Plate Mount
Color
Black
Finish
Textured
Material
Steel
Type
1-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL06T
Zoro #
G306128726
UPC #
880268171588
Country of Origin
China

Details

Includes
Mounting Hardware; D-Rings; Light Cutouts; License Plate Mount
Color
Black
Finish
Textured
Material
Steel
Type
1-Piece
Hitch Type
With 2" Receiver

Description

One Piece Design; Direct-Fit; Mounting Hardware Included; With 2 Inch Receiver Tube


  • •Wrap Around Design To Protect The Rear Corner Of The Jeep Body
  • •Integrated 2 Inch Hitch
  • •Accommodates 3 Inch Cube Lights
  • •OE Sensor Cutouts
  • •Textured Black Powder Coated Finish

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.