Shop TRAILFX

PFFF3011T; Fender Flare; 2-3/4 Inch Front Tire Coverage; 3 Inch Rear Tire Coverage

  • Mfr # PFFF3011T
  • Zoro # G708259356

product price: 
$
457.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PFFF3011T
Zoro #
G708259356
UPC #
880268190541
Country of Origin
United States

Description

TrailFX PFFF3011T- Protect your paint and add tough and rugged protection. TrailFX Fender Flares offer additional tire coverage and are perfect to spotlight large wheel and tire packages. Proudly made in the U.S.A these flare are available in UV-resistant smooth or textured finish. TrailFX Fender Flares are the perfect accessory for a new look and added protection.- Attributes: Material: Thermoplastic Olefin-TPO; Length: 50 IN; Color: Black; Finish: Textured; Width: 30 IN; Mounting Hardware Included: Yes; Height: 9 IN; Universal Or Specific Fit: Specific; Paintable: No; Attachment Method: Threaded Fasteners; Color: Black; Color Group: Black; Drilling Required: No; Finish: Textured; Flare Height: 6-1/4 Inch; Includes Lights: No; Includes Mounting Hardware: Yes; Installation Type: Bolt-On; Material: Thermoplastic; Paintable: No; Prop 65 Y/N: N; Quantity: Set Of 4; Style: Pocket Style; Tire Coverage: 2-3/4 Inch Front/ 3 Inch Rear; Title: Fender Flare; Features: Tough And Durable ABS Thermoplastic With A Texture Black Finish; UV Resistant Protection Prevents Color Fading; 2 Inches Plus Of Tire Coverage Defends Your Truck Or SUV Against Rocks And Debris; Pocket-Style Flare Complements Larger Wheel And Tire Packages; Stainless Steel Rivets And Jam Nuts For Bolt-On Appearance; Easy No Drill Installation Utilizing Factory Attachment Locations; Made In The USA; Specific Fitment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.