Zoro Homepage

TrailFX RBW03B; Running Board; Powder Coated Black Steel Unlighted Rocker Panel Mount WIthout Logo

  • Mfr # RBW03B

  • Zoro # G506124115


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Material
Steel
Weight Capacity
300 lb
Includes
Mounting Bracket
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBW03B
Zoro #
G506124115
UPC #
880268128018
Country of Origin
China

Details

Finish
Powder Coated
Material
Steel
Weight Capacity
300 lb
Includes
Mounting Bracket
Color
Black
Type
Stationary
Mounting Location
Rocker Panel

Description

Powder Coated; Black; Steel; Unlighted; Rocker Panel Mount; WIthout Logo; 300 Pound Capacity


  • •Heavy Duty 14-Gauge, Precision Stamped Carbon Steel Deck Is E-Coated And Finished In Industrial Grade Powder Coat To Resist Rust And Corrosion
  • •6.5 Inch Wide Stepping Area, Which Runs The Full-Length Of The Vehicle Features Aggressive Traction Lugs Designed For Maximum Footing In All Weather Conditions
  • •1-Piece Stamped Steel End Caps Are Welded Directly To The Deck
  • •Track Mounting System Allows For Multiple Mounting Positions To Clear Mud Flaps
  • •Provides Moderate Protection Against Road Hazards And Debris
  • •Fully E-Coated Brackets Are Included Along With Required Hardware And Instructions For Easy Installation

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.