Zoro Homepage

TrailFX ARBV003B; Running Board; Powder Coated Titanium Black Aluminum Unlighted Rocker Panel Mount

  • Mfr # ARBV003B

  • Zoro # G106124126


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Type
Stationary
Material
Aluminum
Finish
Titanium Powder Coated
Weight Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARBV003B
Zoro #
G106124126
UPC #
880268148511
Country of Origin
China

Details

Color
Black
Type
Stationary
Material
Aluminum
Finish
Titanium Powder Coated
Weight Capacity
250 lb
Includes
Mounting Bracket
Mounting Location
Rocker Panel
Drilling Required
Yes

Description

Powder Coated; Titanium Black; Aluminum; Unlighted; Rocker Panel Mount; 250 Pound Capacity


  • •3003-H24 Aluminum Step Finished With Titanium Black Powder Coat Ensures Maximum Strength And Durability
  • •6.5 Inch Wide Stepping Area, Which Runs The Full-Length Of The Vehicle Features Aggressive Grated Surface Designed For Maximum Footing In All Weather Conditions
  • •Heavy Duty Plastic End Caps Add A Clean, Finished Appearance While Keeping The Elements Out
  • •Steel Mounting Brackets And Protective Accent Trim Are Included To Install To Rocker Panel
  • •Provides Moderate Protection Against Road Hazards And Debris
  • •No Drill, Bolt-On Installation Makes Installation Simple

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.