Zoro Homepage

TrailFX RBA010TI; Running Board; Powder Coated Titanium Black Aluminum Unlighted Rocker Panel Mount

  • Mfr # RBA010TI

  • Zoro # G406124116


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Finish
Titanium Powder Coated
Material
Aluminum
Weight Capacity
250 lb
Type
Stationary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBA010TI
Zoro #
G406124116
UPC #
880268139939
Country of Origin
China

Details

Color
Black
Finish
Titanium Powder Coated
Material
Aluminum
Weight Capacity
250 lb
Type
Stationary
Includes
Mounting Bracket
Mounting Location
Rocker Panel

Description

Powder Coated; Titanium Black; Aluminum; Unlighted; Rocker Panel Mount; 250 Pound Capacity


  • •3003-H24 Aluminum Step Finished With Titanium Black Powder Coat Ensures Maximum Strength And Durability
  • •6.5 Inch Wide Stepping Area, Which Runs The Full-Length Of The Vehicle Features Aggressive Grated Surface Designed For Maximum Footing In All Weather Conditions
  • •Heavy Duty Plastic End Caps Add A Clean, Finished Appearance While Keeping The Elements Out
  • •Steel Mounting Brackets And Protective Accent Trim Are Included To Install To Rocker Panel
  • •Provides Moderate Protection Against Road Hazards And Debris
  • •No Drill, Bolt-On Installation Makes Installation Simple

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.