R0003RB; Running Board; Stainless Steel Trim; Aluminum; Unlighted; Rocker Panel Mount
- Mfr # R0003RB
- Zoro # G106124140
product price:Â
$
404.99
/ea
Free Shipping & Returns
Key Features
Type
Stationary
Color
Silver
Material
Aluminum
Finish
Polished
Weight Capacity
200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R0003RB
- Zoro #
- G106124140
- UPC #
- 880268113557
- Country of Origin
- China
Details
- Type
- Stationary
- Color
- Silver
- Material
- Aluminum
- Finish
- Polished
- Weight Capacity
- 200 lb
- Mounting Location
- Rocker Panel
Description
TrailFX R0003RB- TrailFX Running Boards provide a wide and flat step area for maximum grip and stability when entering or exiting your vehicle.- Attributes: Bar Surface Type: Smooth; Sheen Level: Flat; Drilling Required: No; Illuminated: No; Finish: Polished; Weight Capacity: 200 LB; Mounting Hardware Included: No; Shape: Rectangular; Bar Material: Aluminum; Bar Color: Silver; Step Pads Included: No; Bracket Material: Aluminum; Color/ Finish: Polished; Drilling Required: No; End Cap: No; Includes Mounting Bracket: No - Order Separately; Lighted: No; Material: Aluminum; Mounting Location: Rocker Panel; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: RUNNING BOARD Trail FX STEP BOARD TRUCK SIDE BOARD; Type: Non-Powered; Weight Capacity (LB): 200 Pound; With Plug And Play Wiring Kit: No; Features: Designed To Compliment Any Vehicle The Deluxe Running Boards Add Style Functionality And Sophistication; Wide Step Area With Full Length High Quality UV Resistant Non-Slip Surface; Heavy-Duty Extruded Aluminum Construction; Polished Marine Grade Stainless Steel Outer Trim For Long Lasting Beauty And Easy Maintenance; Engineered For Easy Installation; Limited 3 Year Warranty; Specific Fitment
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.