Zoro Homepage

TrailFX 4166H; Side Window Deflector; Tape-On Smoke Acrylic Set of 4

  • Mfr # 4166H

  • Zoro # G608261428


product price: $72.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4166H
Zoro #
G608261428
UPC #
880268156738
Country of Origin
Taiwan, Province of China

Description

TrailFX 4166H- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guard- Attributes: Material: Acrylic; Length: 47.64 IN; Color: Smoke; Drilling Required: No; Finish: Smoke; Mounting Position: Outside; Width: 12.2 IN; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Painting Required: No; Number of Windows: 4; Color Group: Smoke; Color/ Finish: Smoke; Installation Location: Outside Channel; Installation Type: Tape-On; Material: Acrylic; Prop 65 Y/N: N; Quantity: Set Of 4; Style: Low-Profile; Title: RAIN GUARD Trail FX VENT GUARD RAIN PROTECTOR; Features: No Exterior Tape Touches The Vehicle; Available In Popular Smoke Acrylic; Easy Install No Drill Installation. Installations Inside The Window Channel Using Pre-Attached 3M(R) Tape; Limited Lifetime Warranty; Sleek Streamlined Appearance; Provides Decreased Wind Noise And Greater Visibility Of Side View Mirror; Keeps Rain Out And Lets Fresh Air In; Specific Fitment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.