Shop TRAILFX
See all product information
Create Account
RBA008TI; Running Board; Powder Coated Titanium Black Aluminum Unlighted Rocker Panel Mount
- Mfr # RBA008TI
- Zoro # G806124129
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Type
Stationary
Color
Black
Material
Aluminum
Finish
Titanium Powder Coated
Weight Capacity
250 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RBA008TI
- Zoro #
- G806124129
- UPC #
- 880268139915
- Country of Origin
- China
Details
- Type
- Stationary
- Color
- Black
- Material
- Aluminum
- Finish
- Titanium Powder Coated
- Weight Capacity
- 250 lb
- Includes
- Mounting Bracket
- Mounting Location
- Rocker Panel
Description
TrailFX RBA008TI- Aggressive design Running Board combined with custom fit brackets fit all listed applications. The lightweight Aluminium Running Board features protective accent trim. Running Boards are available in Titanium Black Powder coated finish.- Attributes: Bar Surface Type: Smooth; Sheen Level: Matte; Drilling Required: No; Illuminated: No; Finish: Powder Coated; Weight Capacity: 250 LB; Mounting Hardware Included: Yes; Shape: Rectangular; Bar Material: Aluminum; Bar Color: Black; Step Pads Included: No; Bracket Material: Aluminum; Color/ Finish: Titanium Black Powder Coated; Drilling Required: No; End Cap: Yes; Includes Mounting Bracket: Yes - Direct-Fit Type; Lighted: No; Material: Aluminum; Mounting Location: Rocker Panel; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: RUNNING BOARD Trail FX STEP BOARD TRUCK SIDE BOARD; Type: Non-Powered; Used With Extra Wide Flares: No; Used With Mud Flaps: No; Weight Capacity (LB): 250 Pound; With Plug And Play Wiring Kit: No; Features: Grated Surface Provides Excellent Traction; Wide Step Area With Full Length And High Quality; UV Resistant Non-Slip Surface; Titanium Black Powder Coated Finish; Aluminium 3003 -H24 Material; Rocker Panel Mount; Easy Bolt-On Installation; Limited 3 Year Warranty; Specific Fitment
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.