Shop TRAILFX
See all product information
Create Account
RBV03B; Running Board; Powder Coated Black Steel; Unlighted; Frame Body Mount Bolts
- Mfr # RBV03B
- Zoro # G606124138
product price:Â
$
571.99
/ea
Free Shipping & Returns
Key Features
Type
Stationary
Color
Black
Material
Steel
Finish
Powder Coated
Weight Capacity
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RBV03B
- Zoro #
- G606124138
- UPC #
- 880268127936
- Country of Origin
- China
Details
- Type
- Stationary
- Color
- Black
- Material
- Steel
- Finish
- Powder Coated
- Weight Capacity
- 300 lb
- Includes
- Mounting Bracket
- Mounting Location
- Frame Body Mount Bolts
- Drilling Required
- Yes
Description
TrailFX RBV03B- Whether hitting the highway or the off road trails you need dependable products that are built with quality and durability in mind. TrailFX offers you the quality you expect at a price you can afford. Truck and Jeep(R) products range from steps toolboxes bull bars grille guards and bed protection to winches bumpers plastics racks and more.- Attributes: Bar Surface Type: Smooth; Sheen Level: Matte; Drilling Required: Yes; Illuminated: No; Finish: Powder Coated; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Rectangular; Bar Material: Steel; Bar Color: Black; Step Pads Included: No; Bracket Material: Steel; Color/ Finish: Black Powder Coated; Drilling Required: Yes; End Cap: Yes; Includes Mounting Bracket: Yes - Direct-Fit Type; Lighted: No; Material: Steel; Mounting Location: Frame Body Mount Bolts; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: RUNNING BOARD Trail FX STEP BOARD TRUCK SIDE BOARD; Type: Non-Powered; Used With Extra Wide Flares: No; Used With Mud Flaps: Yes; Weight Capacity (LB): 300 Pound; With Plug And Play Wiring Kit: No; Features: Wide Step Area With 37 Inch Driver Side Length And 96 Inch Passenger Side Length; High Quality UV Resistant Non-Slip Surface; Easy Installation; Limited 3 Year Warranty; Specific Fitment
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.