RBW20B; Running Board; Unlighted; Without Logo; 300 Pound Capacity
- Mfr # RBW20B
- Zoro # G106124119
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Type
Stationary
Color
Black
Material
Steel
Finish
Powder Coated
Weight Capacity
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RBW20B
- Zoro #
- G106124119
- UPC #
- 880268176842
- Country of Origin
- China
Details
- Type
- Stationary
- Color
- Black
- Material
- Steel
- Finish
- Powder Coated
- Weight Capacity
- 300 lb
- Includes
- Mounting Bracket
- Mounting Location
- Rocker Panel
Description
TrailFX RBW20B- Whether you're looking for additional traction or easier vehicle entry TrailFX Running Boards offer a rigid yet attractive solution for trucks vans and SUVs. Spanning the full length of the vehicle these running boards are designed to withstand and deflect the elements dirt and debris. Constructed with high quality materials and designed with style in mind TrailFX Running Boards are an essential addition to any personal or professional vehicle.- Attributes: Bar Surface Type: Smooth; Sheen Level: Matte; Drilling Required: No; Illuminated: No; Finish: Powder Coated; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Rectangular; Bar Material: Steel; Bar Color: Black; Step Pads Included: No; Bracket Material: Steel; Color/ Finish: Black Powder Coated; Drilling Required: No; Includes Mounting Bracket: Yes - Direct-Fit Type; Lighted: No; Material: Steel; Mounting Location: Rocker Panel; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Running Board; Type: Stationary; Used With Extra Wide Flares: No; Used With Mud Flaps: Yes; Weight Capacity (LB): 300 Pound; Wiring Type: Not Applicable; Features: Heavy Duty 14-Gauge Precision Stamped Carbon Steel Deck Is E-Coated And Finished In Industrial Grade Powder Coat To Resist Rust And Corrosion; 6.5 Inch Wide Stepping Area Which Runs The Full-Length Of The Vehicle Features Aggressive Traction Lugs Designed For Maximum Footing In All Weather Conditions; 1-Piece Stamped Steel End Caps Are Welded Directly To The Deck; Track Mounting System Allows For Multiple Mounting Positions To Clear Mud Flaps; Fully E-Coated Brackets Are Included Along With Required Hardware And Instructions For Easy Installation; Specific Fitment
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.