Shop TRAILFX
Additional $120.00 delivery surcharge applies per item.
See details
Create Account
RHDB006TI; Bumper; One Piece Design Direct Fit Mounting Hardware Included Without D-Ring
- Mfr # RHDB006TI
- Zoro # G108542492
product price:Â
$
783.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RHDB006TI
- Zoro #
- G108542492
- UPC #
- 880268160230
- Country of Origin
- China
Description
TrailFX RHDB006TI- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guards tool boxes to bed protection whatever your need we have you covered. TrailFX sources high quality products for trucks SUVs and cars at a price you can afford. Whether you need a nerf step for your SUV a tool box for your truck or a bug shield for your car we want to make sure that you are supplied the quality style and durability you expect from a product.- Attributes: Material: Steel; Bar Finish: Matte Powder Coated; Length: 20.08 IN; Color: Black; Configuration: One Piece; Government Safety Standards Approved: Yes; Mounting Hardware Included: Yes; Height: 14.38 IN; Universal Or Specific Fit: Specific; Lighting Ports: Yes; Step Pad Included: No; Trailer Ball Port Drilled: No; Depth: 79.53 IN; Impact Strip Included: No; Color: Titanium Black; Drilling Required: No; Finish: Powder Coated; Hitch Type: OEM; Material: Steel; Maximum Gross Trailer Weight: OEM; Maximum Tongue Weight: OEM; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Trail FX Bumper; Tubular: No; Type: 1-Piece; With Bull Bar: No; With Grille Guard: No; With Grille Insert: No; With Mounting Hardware: Yes; With Winch Mount: No; Features: Titanium Black Powder Coated Finish; Rugged Fully Welded Design; Built-In Step For Easy Access To The Truck Bed; Compatible With OE Parking Sensor Receiver Hitch And License Plate Light; Bolt On Installation To Factory Mounting Points; Limited 3 Year Warranty; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.