RLDB008TI; Bumper; Direct Fit; Mounting Hardware Included; Without D-Ring Mounts
- Mfr # RLDB008TI
- Zoro # G708542519
product price:Â
$
744.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RLDB008TI
- Zoro #
- G708542519
- UPC #
- 880268141710
- Country of Origin
- China
Description
TrailFX RLDB008TI- TrailFX steel bumpers for light-duty truck applications feature a precision welded wrap-around design that provides exceptional front end and rear end protection in a stylish package. Laser-cut openings allow access to factory towing points accommodate OE distance sensors and allow for the addition of auxiliary lighting and a receiver hitch if desired. Mounting brackets and hardware are both included for easy no-drill bolt-on installation.- Attributes: Material: Steel; Bar Finish: Matte Powder Coated; Length: 18.31 IN; Color: Black; Configuration: One Piece; Government Safety Standards Approved: Yes; Mounting Hardware Included: Yes; Height: 11.81 IN; Universal Or Specific Fit: Specific; Lighting Ports: Yes; Step Pad Included: No; Trailer Ball Port Drilled: No; Depth: 81.89 IN; Impact Strip Included: No; Air Bag Compatible: Yes; Color: Titanium Black; D-Rings: Without D-Ring Mounts; Finish: Powder Coated; Hitch Type: OEM; Light Type: Lights - Sold Separately; Material: Steel; Maximum Gross Trailer Weight: OEM; Maximum Tongue Weight: OEM; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Bumper; Type: 1-Piece; Winch Compatible: No; With Bull Bar: No; With Grille Guard: No; With Grille Insert: No; With Light Cutouts: Yes; With Mounting Hardware: Yes; With Winch Mount: No; Features: Titanium Black Finish; Stylish And Functional Rear End Protection; Easy Bolt-On Installation; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.