Zoro Homepage

TrailFX TFX1213; Tonneau Cover; Soft Roll-Up Velcro; Lockable; With Tailgate Lock; Black Vinyl

  • Mfr # TFX1213

  • Zoro # G706115654


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte
Color
Black
Material
Vinyl
Bed Side Rail Mount
Inside Rail Mount
Installation Type
Hook And Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFX1213
Zoro #
G706115654
UPC #
845742013969
Country of Origin
United States

Details

Finish
Matte
Color
Black
Material
Vinyl
Bed Side Rail Mount
Inside Rail Mount
Installation Type
Hook And Loop
Profile
Low Profile
Type
Soft Roll-Up
Locking Type
Tailgate Handle Lock

Description

TrailFX TFX1213- When It Comes To Your Truck Or SUV You Want Quality Style Protection And Durability At A Price You Can Afford. Our Soft Rolling Cover Offers Velcro(R) Side Attachments And Allows The Support Bows To Roll Up With The Fabric. It Installs Neatly Inside The Rail With Bolt-On Clamps And Features Durable Painted Aluminum Construction And Vinyl Tarp.- Attributes: Tool Box Compatible: No; Painted: No; Remote Control Included: No; Compatible with Headache Rack: No; Compatible with Bed Caps: Yes; Tool Box Included: No; Cargo Light Included: No; Compatible with Ladder Rack: No; Sheen Level: Matte; Cover Color: Black; Design: Low Profile; Drilling Required: No; Lockable: Yes; Finish: Matte; Operation: Roll-Up; Type: Soft; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Paintable: No; Grade Type: Standard; Mounting Location: Inside Rail; Surface Type: Smooth; Panel Quantity: 1; Support Battens Included: Yes; Frame Color: Black; Frame Material: Aluminum; Cover Material: Vinyl; Electric: No; Color Group: Black; Color/ Finish: Black; Locking Type: Tailgate Lock; Low Profile: Yes; Material: Vinyl With Aluminum Rails; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Trail FX Tonneau Cover Truck Box Cover; Type: Soft Roll-Up Velcro; Features: Secure Rear Latching System; Lockable With Tailgate Lock; Sleek Low Profile Appearance; Superior Velcro Fastening; Features Durable Painted Aluminum Construction And Vinyl Tarp; Full Bed Utility; Easy Installation And Use; Limited 5 Year Warranty; Specific Fitment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.