Zoro Homepage

Soft Tri-Fold, Lockable Using Tailgate Handle Lock, Black Vinyl With Aluminum Rails

  • Mfr # TFX3002

  • Zoro # G006115712


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vinyl
Finish
Matte
Profile
Low Profile
Number of Folds
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFX3002
Zoro #
G006115712
UPC #
750289030020
Country of Origin
United States

Details

Color
Black
Material
Vinyl
Finish
Matte
Profile
Low Profile
Number of Folds
2
Type
Soft Folding
Number of Panels
3
Bed Side Rail Mount
Top Of Rail Mount
Locking Type
Tailgate Handle Lock
Installation Type
Clamp-On

Description

Soft Tri-Fold; Lockable Using Tailgate Handle Lock; Black Vinyl With Aluminum Rails


  • •Simply Slide Clamp Over And Pull Handle Down To Lock
  • •Lockable Using Tailgate Handle
  • •High Quality Vinyl Skin With Aluminum Frame Provides Lasting And Durable Bed Protection
  • •All Weather Seals Keep Your Truck Bed And Cargo Protected
  • •Mounts Easily To Bed Rails Using C Clamps, No Drilling Or Tools Required
  • •Woven Straps With Male Or Female Snap Connectors Hold Tonneau Cover 2/3 Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.