
Soft Tri-Fold, Lockable Using Tailgate Handle Lock, Black Vinyl With Aluminum Rails
Mfr # TFX3004
Zoro # G806115684
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Finish
Matte
Material
Vinyl
Type
Soft Folding
Bed Side Rail Mount
Top Of Rail Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFX3004
Zoro #
G806115684
UPC #
750289030044
Country of Origin
United States
Details
Color
Black
Finish
Matte
Material
Vinyl
Type
Soft Folding
Bed Side Rail Mount
Top Of Rail Mount
Locking Type
Tailgate Handle Lock
Installation Type
Clamp-On
Number of Folds
2
Number of Panels
3
Profile
Low Profile
Description
Soft Tri-Fold; Lockable Using Tailgate Handle Lock; Black Vinyl With Aluminum Rails
- •Simply Slide Clamp Over And Pull Handle Down To Lock
- •Lockable Using Tailgate Handle
- •High Quality Vinyl Skin With Aluminum Frame Provides Lasting And Durable Bed Protection
- •All Weather Seals Keep Your Truck Bed And Cargo Protected
- •Mounts Easily To Bed Rails Using C Clamps, No Drilling Or Tools Required
- •Woven Straps With Male Or Female Snap Connectors Hold Tonneau Cover 2/3 Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.