
Soft Tri-Fold, Lockable Using Tailgate Handle Lock, Black Vinyl With Aluminum Rails
Mfr # TFX5002
Zoro # G106115735
product price: $348.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Color
Black
Material
Vinyl
Locking Type
Tailgate Handle Lock
Bed Side Rail Mount
Top Of Rail Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFX5002
Zoro #
G106115735
UPC #
750289050028
Country of Origin
United States
Details
Finish
Matte
Color
Black
Material
Vinyl
Locking Type
Tailgate Handle Lock
Bed Side Rail Mount
Top Of Rail Mount
Number of Panels
3
Number of Folds
2
Installation Type
Clamp-On
Type
Soft Folding
Profile
Low Profile
Description
Soft Tri-Fold; Lockable Using Tailgate Handle Lock; Black Vinyl With Aluminum Rails
- •Simply Slide Clamp Over And Pull Handle Down To Lock
- •Lockable Using Tailgate Handle
- •High Quality Vinyl Skin With Aluminum Frame Provides Lasting And Durable Bed Protection
- •All Weather Seals Keep Your Truck Bed And Cargo Protected
- •Mounts Easily To Bed Rails Using C Clamps, No Drilling Or Tools Required
- •Woven Straps With Male Or Female Snap Connectors Hold Tonneau Cover 2/3 Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.