Zoro Homepage

TrailFX TFX2003; Tonneau Cover; Soft Tri-Fold Non-Lockable Black Vinyl With Aluminum Rails

  • Mfr # TFX2003

  • Zoro # G106115681


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte
Color
Black
Material
Vinyl
Type
Soft Folding
Locking Type
Non-Lockable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFX2003
Zoro #
G106115681
UPC #
750289020038
Country of Origin
United States

Details

Finish
Matte
Color
Black
Material
Vinyl
Type
Soft Folding
Locking Type
Non-Lockable
Number of Folds
2
Bed Side Rail Mount
Top Of Rail Mount
Installation Type
Clamp-On
Number of Panels
3
Profile
Low Profile

Description

TrailFX TFX2003- It's that easy just fold and go. Probably the world's easiest cover. No tools required no damage to truck bed no problems. Cover is all self-contained so there are no side rails to install. J-style cam lever clamps are integrated into the cover.- Attributes: Tool Box Compatible: No; Painted: No; Remote Control Included: No; Compatible with Headache Rack: No; Compatible with Bed Caps: Yes; Tool Box Included: No; Cargo Light Included: No; Compatible with Ladder Rack: No; Sheen Level: Matte; Cover Color: Black; Design: Low Profile; Drilling Required: No; Lockable: No; Finish: Matte; Operation: Fold-Up; Type: Soft; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Paintable: No; Grade Type: Standard; Mounting Location: On Rail; Surface Type: Smooth; Panel Quantity: 3; Support Battens Included: Yes; Frame Color: Black; Frame Material: Aluminum; Cover Material: Vinyl; Electric: No; Bed Side Rail Mount: Top Mount; Color Group: Black; Color/ Finish: Black; Compatible With Bed Caps: No; Compatible With Bed Rails: No; Compatible With Ladder Rack: No; Compatible With Tool Box: No; Drilling Required: No; Hinged: Yes; Includes Ladder Rack: No; Installation Type: Clamp-On; Locking Type: Non-Lockable; Low Profile: No; Material: Vinyl; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: TONNEAU COVER Trail FX Truck Bed; Tool Box Size: Not Applicable; Type: Soft Tri-Fold; Features: Simply Slide Clamp Over And Pull Handle Down To Lock; Limited Lifetime Warranty; Non-Lockable; Durable Vinyl Precise Stitching With An Edge Binding Proves This Tarp Is Build To Last; Front Clamps Made Of Glass-Filled Nylon The Front Clamps Are Super Strong Simple To Use And Keep Your Tonno Properly Positioned And Secure; Rear Clamps Are Designed For Speed; Moisture Resistant Seals Help Keep Your Precious Cargo Dry And Protected; Foam Pads And Rubber Seals Surround The Bed Keeping Dust And Weather Out; No Assembly Required; Specific Fitment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.