
Terravore Traction Boards, Black , Pair
Mfr # TBBK01
Zoro # G914802483
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Length
42-1/2 in
Width
12-1/2 in
Color
Black
Height
2-1/2 in
Material
Reinforced Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBBK01
Zoro #
G914802483
UPC #
880268191920
Country of Origin
China
Dimensions
Length
42-1/2 in
Width
12-1/2 in
Height
2-1/2 in
Details
Color
Black
Material
Reinforced Nylon
Capacity
20000 Pound
Finish
Matte
Adjustable
No
Foldable
No
Description
42-1/2 Inch Length x 12-1/2 Inch Width x 2-1/2 Inch Height; Supports 20,000 Pounds; Injection Molded Nylon; Black; Set Of 2
- • Made Of High Strength Reinforced Nylon
- • Able To Withstand 20,000 Pounds Of Compression
- • UV Protected To Resist Sun Damage And Fading
- • Easily Cleaned After Use
- • Can Be Mounted To Bed Rack, Roof Rack Or Track System For Easy Storage And Transport
- • Mounting Kit Sold Separately
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.