TFX1115; Tonneau Cover; Soft Tri-Fold Non-Lockable Black Vinyl With Alum Rails
- Mfr # TFX1115
- Zoro # G006115668
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Finish
Matte
Color
Black
Bed Side Rail Mount
Top Of Rail Mount
Profile
Low Profile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TFX1115
- Zoro #
- G006115668
- UPC #
- 880268157773
- Country of Origin
- United States
Details
- Material
- Vinyl
- Finish
- Matte
- Color
- Black
- Bed Side Rail Mount
- Top Of Rail Mount
- Profile
- Low Profile
- Type
- Soft Folding
- Number of Panels
- 3
- Number of Folds
- 2
- Locking Type
- Tailgate Handle Lock
- Installation Type
- Clamp-On
Description
TrailFX TFX1115- Cover is all self contained no side rails J-style cam lever clamps integrated into product painted aluminum construction and vinyl tarp.- Attributes: Tool Box Compatible: No; Painted: No; Remote Control Included: No; Compatible with Headache Rack: No; Compatible with Bed Caps: Yes; Tool Box Included: No; Cargo Light Included: No; Compatible with Ladder Rack: No; Sheen Level: Matte; Cover Color: Black; Design: Low Profile; Drilling Required: No; Lockable: Yes; Finish: Matte; Operation: Fold-Up; Type: Soft; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Paintable: No; Grade Type: Standard; Mounting Location: On Rail; Surface Type: Smooth; Panel Quantity: 3; Support Battens Included: Yes; Frame Color: Black; Frame Material: Aluminum; Cover Material: Vinyl; Electric: No; Bed Side Rail Mount: Top Mount; Color Group: Black; Color/ Finish: Black; Compatible With Bed Caps: No; Compatible With Bed Rails: No; Compatible With Headache Rack: No; Compatible With Ladder Rack: No; Compatible With Tool Box: No; Hinged: Yes; Includes Ladder Rack: No; Locking Type: Non-Lockable; Low Profile: No; Material: Vinyl; Number Of Folds: 3; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Trail FX Tonneau Cover Truck Box Cover; Tool Box Size: Not Applicable; Type: Soft Fold; Features: Non Lockable; Quality Construction With Only The Best Materials; All Weather Seals To Keep Cargo Protected And Dry; Superior Clamping Systems; No Assembly Required No Tools Or Damage To Bed; Quick And Easy To Use Just Fold And Go; Limited Lifetime Warranty; Specific Fitment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.