Shop TRAILFX
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
TFX1713; Tonneau Cover; Lockable Using Tailgate Handle; Matte Black; Aluminum
- Mfr # TFX1713
- Zoro # G206115659
product price:Â
$
1,476.99
/ea
Key Features
Color
Black
Material
Aluminum
Finish
Matte
Includes
Light Strip
Type
Hard Folding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TFX1713
- Zoro #
- G206115659
- UPC #
- 880268179553
- Country of Origin
- United States
- Color
- Black
- Material
- Aluminum
- Finish
- Matte
- Includes
- Light Strip
- Type
- Hard Folding
- Number of Folds
- 2
- Locking Type
- Tailgate Handle Lock
- Bed Side Rail Mount
- Top Of Rail Mount
- Installation Type
- Clamp-On
- Profile
- Low Profile
- Number of Panels
- 3
Description
TrailFX TFX1713- These premium covers come with premium value. TrailFX Premium Hard Folding Tonneau Covers offer a feature packed product that pleases you and your wallet. Designed with high quality materials and must-have features your truck bed will stay protected and look its best.- Attributes: Tool Box Compatible: No; Painted: No; Remote Control Included: No; Compatible with Headache Rack: No; Compatible with Bed Caps: Yes; Tool Box Included: No; Cargo Light Included: Yes; Compatible with Ladder Rack: No; Sheen Level: Matte; Cover Color: Black; Design: Low Profile; Drilling Required: No; Lockable: Yes; Finish: Matte; Operation: Fold-Up; Type: Hard; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Paintable: No; Grade Type: Standard; Mounting Location: On Rail; Surface Type: Smooth; Panel Quantity: 3; Support Battens Included: No; Frame Color: Black; Frame Material: Aluminum; Cover Material: Aluminum; Electric: No; Color Group: Black; Color/ Finish: Black Matte; Compatible With Bed Caps: No; Compatible With Bed Rails: No; Compatible With Headache Rack: No; Compatible With Ladder Rack: No; Compatible With Tool Box: No; Drilling Required: No; Hinged At Front: Yes; Includes Ladder Rack: No; Installation Type: Clamp-On; Locking Type: Tailgate Handle Lock; Low Profile: Yes; Material: Aluminum; Number Of Folds: 3; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Tonneau Cover; Tool Box Size: No Tool Box Option; Type: Hard Folding; With Lights: No; Features: Matte black aluminum cover features a three panel design with carpeted underlining and tailgate edge for a clean finished appearance; Choose between two riding positions when hauling cargo: closed or 2/3 open using woven straps with male/female snap connectors; Drain tubes prevent mildew and mold buildup beneath the cover; Weather resistant seals keep weather out and your cargo dry; Mounts easily to bed rails using L-rail mounting system and requires no drilling before installation; Drain Tubes To Help Assist With Water Entering The Cargo Area; Specific Fitment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.