Shop TRAILFX
See all product information
Create Account
TFX3707; Tonneau Cover; Non-Lockable; Black; Aluminum; With Carpeted Under Panels
- Mfr # TFX3707
- Zoro # G206115727
product price:Â
$
1,299.99
/ea
Free Shipping & Returns
Key Features
Includes
Light Strip
Finish
Matte
Material
Aluminum
Color
Black
Number of Folds
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TFX3707
- Zoro #
- G206115727
- UPC #
- 880268170826
- Country of Origin
- United States
Details
- Includes
- Light Strip
- Finish
- Matte
- Material
- Aluminum
- Color
- Black
- Number of Folds
- 2
- Locking Type
- Tailgate Handle Lock
- Installation Type
- Clamp-On
- Profile
- Low Profile
- Bed Side Rail Mount
- Top Of Rail Mount
- Type
- Hard Folding
- Number of Panels
- 3
Description
TrailFX TFX3707- These premium covers come with premium value. TrailFX Premium Hard Folding Tonneau Covers offer a feature packed product that pleases you and your wallet. Designed with high quality materials and must-have features your truck bed will stay protected and look its best.- Attributes: Tool Box Compatible: No; Painted: No; Remote Control Included: No; Compatible with Headache Rack: No; Compatible with Bed Caps: Yes; Tool Box Included: No; Cargo Light Included: Yes; Compatible with Ladder Rack: No; Sheen Level: Matte; Cover Color: Black; Design: Low Profile; Drilling Required: No; Lockable: Yes; Finish: Matte; Operation: Fold-Up; Type: Hard; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Paintable: No; Grade Type: Standard; Mounting Location: On Rail; Surface Type: Smooth; Panel Quantity: 3; Support Battens Included: No; Frame Color: Black; Frame Material: Aluminum; Cover Material: Aluminum; Electric: No; Bed Side Rail Mount: Top Mount; Color Group: Black; Color/ Finish: Black; Compatible With Bed Caps: Yes; Compatible With Bed Rails: Yes; Compatible With Headache Rack: No; Compatible With Ladder Rack: No; Compatible With Tool Box: No; Drilling Required: No; Hinged At Front: Yes; Includes Ladder Rack: No; Installation Type: Clamp-On; Locking Type: Non-Lockable; Low Profile: No; Material: Aluminum; Number Of Folds: 3; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Tonneau Cover; Tool Box Size: No Tool Box Option; Type: Hard Folding; With Lights: Yes; Features: Matte black aluminum cover features a three panel design with carpeted underlining and tailgate edge for a clean finished appearance; Choose between two riding positions when hauling cargo: closed or 2/3 open using woven straps with male/female snap connectors; Drain tubes prevent mildew and mold buildup beneath the cover; Weather resistant seals keep weather out and your cargo dry; Mounts easily to bed rails using L-rail mounting system and requires no drilling before installation; Lockable using tailgate handle; Faster And Easier No-Drill Installation; Specific Fitment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.