Zoro Homepage

TrailFX TFX6003; Tonneau Cover; Manual Retractable; Key Lockable; Black Matte Powder Coated

  • Mfr # TFX6003

  • Zoro # G722626974


product price: $1,407.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFX6003
Zoro #
G722626974
UPC #
880268202503
Country of Origin
United States

Description

TrailFX TFX6003- TrailFX Hard Retractable Tonneau Covers are a feature-packed solution to secure your truck bed while adding cargo carrying capability. The simple release mechanism and pull strap means no more jammed covers or broken handles. The T-Slots built into the rails accept TrailFX cross bars creating a secure base on which to mount a tent bike/kayak racks or cargo box/basket.- Attributes: Tool Box Compatible: No; Painted: No; Remote Control Included: No; Compatible with Headache Rack: No; Compatible with Bed Caps: No; Tool Box Included: No; Cargo Light Included: No; Compatible with Ladder Rack: No; Sheen Level: Matte; Cover Color: Black; Design: Low Profile; Drilling Required: No; Lockable: Yes; Finish: Matte; Operation: Retractable; Type: Hard; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Paintable: No; Grade Type: Premium; Mounting Location: On Rail; Surface Type: Smooth; Panel Quantity: 1; Support Battens Included: No; Frame Color: Black; Frame Material: Aluminum; Cover Material: Aluminum; Electric: No; Amazon ASIN: B0DV9RFH4W; Bed Side Rail Mount: Top Of Rail Mount; Color Group: Black; Color/ Finish: Black Matte; Compatible With Headache Rack: Not Compatible With Headache Rack; Compatible With Ladder Rack: Not Ladder Rack Compatible; Drilling Required: Drilling Not Required; Estimated Install Time (Hours): 1; Hinged At Front: Not Hinged In Front; Installation Type: Clamp-On; Locking Type: Key Lock; Material: Aluminum; Profile: Low Profile; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Tonneau Cover; Tool Box Info: Not Compatible With Tool Box; Type: Hard Manual Retractable; Features: MODERN DESIGN: Bed Cover Has A Sleek Slope And Clean Transition To The Tailgate; TOP RAIL MOUNT: Top Of The Bed Rail Mounting Improves Water Management And Increase Load Clearance And Load Capacity; SPACE SAVING: Smallest Cannister Available Maximizes Cargo Space; ALUMINUM CONSTRUCTION: OEM Grade Black Powder Coated Aluminum For Durability And Corrosion Resistance; ACCEPTS CROSS RAILS: Built In T-Slots Accept Cross Rails Creating A Truck Bed Rack System That Can Transport Additional Cargo; SUPER STRONG: Accommodates Evenly Distributed Loads Up To 450 Pounds; NO DRILL MOUNTING: Secure Mounting To The Inside Rail Lip Using High Strength C-Clamps; Specific Fitment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.