Zoro Homepage

TrailFX TFX4703; Tonneau Cover; Lockable; Black; Aluminum; With Carpeted Under Panels

  • Mfr # TFX4703

  • Zoro # G609001795


product price: $1,299.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFX4703
Zoro #
G609001795
UPC #
880268190527
Country of Origin
United States

Description

TrailFX TFX4703- These premium covers come with premium value. TrailFX Premium Hard Folding Tonneau Covers offer a feature packed product that pleases you and your wallet. Designed with high quality materials and must-have features your truck bed will stay protected and look its best.- Attributes: Tool Box Compatible: No; Painted: No; Remote Control Included: No; Compatible with Headache Rack: No; Compatible with Bed Caps: Yes; Tool Box Included: No; Cargo Light Included: Yes; Compatible with Ladder Rack: No; Sheen Level: Matte; Cover Color: Black; Design: Low Profile; Drilling Required: No; Lockable: Yes; Finish: Matte; Operation: Fold-Up; Type: Hard; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Paintable: No; Grade Type: Standard; Mounting Location: On Rail; Surface Type: Smooth; Panel Quantity: 3; Support Battens Included: No; Frame Color: Black; Frame Material: Aluminum; Cover Material: Aluminum; Electric: No; Bed Side Rail Mount: Top Mount; Color Group: Black; Color/ Finish: Black; Compatible With Bed Caps: No; Compatible With Bed Rails: No; Compatible With Headache Rack: No; Compatible With Ladder Rack: No; Compatible With Tool Box: No; Drilling Required: No; Hinged At Front: Yes; Includes Ladder Rack: No; Installation Type: Clamp-On; Locking Type: Tailgate Handle Lock; Low Profile: Yes; Material: Aluminum; Number Of Folds: 3; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Tonneau Cover; Tool Box Size: No Tool Box Option; Type: Hard Folding; With Lights: Yes; Features: Weather Resistant Seals Keep Weather Out And Your Cargo Dry; Mounts Easily To Bed Rails Using L-Rail Mounting System And Requires No Drilling Before Installation; Lockable Using Tailgate Handle Lock; Matte Black Aluminum Cover Features A Three Panel Design With Carpeted Underlining And Tailgate Edge For A Clean Finished Appearance; Choose Between Three Riding Positions When Hauling Cargo; Closed 2/3 Open Using Woven Straps With Male And Female Connectors Or Fully Opened Using Prop Rods; Drain Tubes Prevent Mold And Mildew Buildup Beneath The Cover; Specific Fitment

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.