
TrailFX TFX5012; Tonneau Cover; Lockable Using Tailgate Handle Lock; Black Vinyl With Aluminum Rails
Mfr # TFX5012
Zoro # G509001772
product price: $356.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFX5012
Zoro #
G509001772
UPC #
880268191500
Country of Origin
United States
Description
TrailFX TFX5012- TrailFX Soft Folding Tonneaus offer a lightweight yet durable solution to fulfill your transporting needs. This weather tight tonneau offers instant access to your truck bed. If you're transporting or storing cargo in your bed these affordable covers install easily and keep your cargo safe and secure.- Attributes: Tool Box Compatible: No; Painted: No; Remote Control Included: No; Compatible with Headache Rack: No; Compatible with Bed Caps: Yes; Tool Box Included: No; Cargo Light Included: No; Compatible with Ladder Rack: No; Sheen Level: Matte; Cover Color: Black; Design: Low Profile; Drilling Required: No; Lockable: No; Finish: Matte; Operation: Fold-Up; Type: Soft; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Paintable: No; Grade Type: Standard; Mounting Location: On Rail; Surface Type: Smooth; Panel Quantity: 3; Support Battens Included: Yes; Frame Color: Black; Frame Material: Aluminum; Cover Material: Vinyl; Electric: No; Bed Side Rail Mount: Top Mount; Color Group: Black; Color/ Finish: Black Matte; Compatible With Bed Caps: No; Compatible With Bed Rails: No; Compatible With Headache Rack: No; Compatible With Ladder Rack: No; Compatible With Tool Box: No; Drilling Required: No; Hinged At Front: Yes; Includes Ladder Rack: No; Installation Type: Clamp-On; Locking Type: Non-Lockable; Low Profile: Yes; Material: Vinyl; Number Of Folds: 3; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Tonneau Cover; Tool Box Size: No Tool Box Option; Type: Soft Folding; With Lights: No; Features: Simply Slide Clamp Over And Pull Handle Down To Lock; Lockable Using Tailgate Handle; High Quality Vinyl Skin With Aluminum Frame Provides Lasting And Durable Bed Protection; All Weather Seals Keeps Your Truck Bed And Cargo Protected; Mounts Easily To Bed Rail Using C Clamps No Drilling Required; Woven Straps With Make Or Female Snap Connectors Hold Tonneau Cover 2/3 Open; Specific Fitment
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.