Zoro Homepage

TrailFX TFX5210; Tonneau Cover; Hook And Loop; Lockable With Tailgate Lock; Black Vinyl

  • Mfr # TFX5210

  • Zoro # G009001463


product price: $351.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFX5210
Zoro #
G009001463
UPC #
880268191708
Country of Origin
United States

Description

TrailFX TFX5210- Achieve maximum hauling flexibility with TrailFX Soft Rolling Tonneau Covers. These all weather covers offer full bed utility and easy installation and removal. Whatever you need to transport TrailFX tonneaus offer you the perfect solution whenever you need it.- Attributes: Tool Box Compatible: No; Painted: No; Remote Control Included: No; Compatible with Headache Rack: No; Compatible with Bed Caps: Yes; Tool Box Included: No; Cargo Light Included: No; Compatible with Ladder Rack: No; Sheen Level: Matte; Cover Color: Black; Design: Low Profile; Drilling Required: No; Lockable: Yes; Finish: Matte; Operation: Roll-Up; Type: Soft; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Paintable: No; Grade Type: Standard; Mounting Location: Inside Rail; Surface Type: Smooth; Panel Quantity: 1; Support Battens Included: Yes; Frame Color: Black; Frame Material: Aluminum; Cover Material: Vinyl; Electric: No; Bed Side Rail Mount: Inside Bed Mount; Color Group: Black; Color/ Finish: Black Matte; Compatible With Bed Caps: Yes; Compatible With Bed Rails: No; Compatible With Headache Rack: No; Compatible With Ladder Rack: No; Compatible With Tool Box: No; Drilling Required: No; Hinged At Front: No; Includes Ladder Rack: No; Installation Type: Hook And Loop; Locking Type: Tailgate Handle Lock; Low Profile: Yes; Material: Vinyl; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Tonneau Cover; Tool Box Size: No Tool Box Option; Type: Soft Roll-Up; With Lights: No; Features: Secure Rear Latching System; Lockable Using Tailgate Handle Lock; Lightweight Vinyl Skin And Aluminum Rails Offer Full Bed Access Durable Bed Protection And A Low Profile Design; Velcro Fastening System Allows Aluminum Support Bows To Roll Up With Cover; Operating The Cover Is Quick And Easy As It Rolls Up And Stores In Minutes; Specific Fitment

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.