
TrailFX 150562; Truck Tool Box; Chest Single Lid With Struts Powder Coated Black 16 Gauge Aluminum
Mfr # 150562
Zoro # G209001461
product price: $745.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150562
Zoro #
G209001461
UPC #
880268086721
Country of Origin
United States
Description
TrailFX 150562- TrailFX aluminum tool boxes offer the widest selection of sizes and styles in the industry. These superior quality boxes are packed with features yet affordably priced to fit your budget.- Attributes: Material: Aluminum; Includes Tool Box Mat: No; Carpeted: No; Sheen Level: Gloss; Length: 20 IN; Design: Standard; Color: Black; Drilling Required: No; Lockable: Yes; Finish: Powder Coated; Weather Resistant: Yes; Width: 54 IN; Type: Chest; Mounting Hardware Included: No; Height: 17 IN; Universal Or Specific Fit: Universal; Internal Storage Capacity: 13.5 5I; Paintable: No; Compartment Quantity: 1; Surface Type: Diamond Plate; Handle Type: Paddle; Color/ Finish: Black Powder Coated; Drilling Required: Yes; Handle Type: Paddle; Height (Bed Rail Down): Not Applicable; Height (IN): 17-1/8 Inch; Length (IN): 54 Inch; Lockable Lid: Yes; Material: 16 Gauge Aluminum; Number Of Lids/Storage Box Doors: 1 Lid; Prop 65 Y/N: N; Surface Design: Diamond Tread; Title: TOOL BOX Trail FX BED BOX CROSS OVER CONTRACTOR; Type: Chest; Volume (CU FT): 13.5 Cubic Feet; Width (Bed Width): Not Applicable; Width (IN): 19-7/8 Inch; With Lid Shocks: Yes; With Tray: No; Features: Strong And Durable Tool Box; Easy Access From Either Side; Lid Has Two Layers Of Aluminum And A Higher Density Foam Fill Than Any Of The Competitive Boxes On The Market; Latching System Features A High-Quality Stainless Steel Latch For Lasting Durability And Convenience; Patented Up-And-Over Rod Does Not Encumber The Working Space Of The Box And Keeps The Rod Out Of Harm's Way Prolonging The Life Of The Latching System; Double-Bitted Steel Keys Make Locking And Unlocking The Box Easy Even In The Harshest Of Environment; One-Hand Opening Of Our Aluminum Boxes Is A Breeze Thanks To The Use Of A Self-Opening Shock; Limited Lifetime Warranty; Specific Fitment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.