Zoro Homepage

Traction Mat

  • Mfr # TBOR01

  • Zoro # G114802481


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Length
42-1/2 in
Width
12-1/2 in
Color
Orange
Height
2-1/2 in
Capacity
20000 Pound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBOR01
Zoro #
G114802481
UPC #
880268191937
Country of Origin
China

Dimensions

Length
42-1/2 in
Width
12-1/2 in
Height
2-1/2 in

Details

Color
Orange
Capacity
20000 Pound
Material
Reinforced Nylon
Finish
Matte
Adjustable
No
Foldable
No

Description

42-1/2 Inch Length x 12-1/2 Inch Width x 2-1/2 Inch Height; Supports 20,000 Pounds; Injection Molded Nylon; Orange; Set Of 2


  • • Made Of High Strength Reinforced Nylon
  • • Able To Withstand 20,000 Pounds Of Compression
  • • UV Protected To Resist Sun Damage And Fading
  • • Easily Cleaned After Use
  • • Can Be Mounted To Bed Rack, Roof Rack Or Track System For Easy Storage And Transport
  • • Mounting Kit Sold Separately

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.