This item is Discontinued.

Trailfx TrailFX 8956222; Bull Bar; Polished Stainless Steel 3 Inch Diameter With Skid Plate 8956222

This item is Discontinued.

Trailfx

TrailFX 8956222; Bull Bar; Polished Stainless Steel 3 Inch Diameter With Skid Plate (Discontinued)

Mfr # 8956222
Zoro # G509001611
UPC # 880268002288
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8956222
Zoro #
G509001611
UPC #
880268002288
Country of Origin
China

Description

TrailFX 8956222- Custom designed and engineered for every application. This 3 Inch bull bar adds style with added protection for full size trucks SUVs and CUVs. Each application is designed for maximum ground clearance with easy no drill installation.- Attributes: Material: Stainless Steel; Includes Lightbar: No; Length: 42.92 IN; Color: Silver; Drilling Required: No; Finish: Polished; Mounting Hardware Included: Yes; Height: 14.18 IN; Bar Shape: Round; Tubing Diameter: 3 IN; Weight: 14 LB; Color/ Finish: Polished; Cutting Required: No; Drilling Required: No; Includes Mounting Bracket: Yes; Installation Type: Bolt-On; Material: Stainless Steel; Maximum Light Size (IN): 6 Inch Light/ 20 Inch Light Bar; Prop 65 Y/N: N; Title: BULLBAR Trail FX; Tubing Diameter (IN): 3 Inch; Type: Round Tube; With Head Light Guards: No; With Light Bar: No; With Light Mounts: Yes; With Lights: No; With Skid Plate: Yes; Features: Bolt-On Mounting; Holes For Optional Lighting; 60 To 180 Minutes Professional Installation Time; 3 Inch Diameter Mandrel Bent Tube Construction For Smooth Wrinkle Free Bends; Adds An Aggressive Yet Sporting Look To Your Vehicle; Each Application Is Designed For Maximum Ground Clearance With Easy No Drill Installation; Limited Lifetime Warranty; Specific Fitment

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.