This item is Discontinued.

Trailfx TrailFX B0013B; Bull Bar; Powder Coated Black Steel 3" Diam w/ Skid Plate; Holes For Optional Lights B0013B

This item is Discontinued.

Trailfx

TrailFX B0013B; Bull Bar; Powder Coated Black Steel 3" Diam w/ Skid Plate; Holes For Optional Lights (Discontinued)

Mfr # B0013B
Zoro # G406134214
UPC # 880268118774
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B0013B
Zoro #
G406134214
UPC #
880268118774
Country of Origin
China

Description

TrailFX B0013B- The bull bars are custom designed and engineered for every application. This 3 Inch bull bar adds style with added protection for full size trucks SUVs and CUVs. Each application is designed for maximum ground clearance with easy no-drill installation.- Attributes: Material: Steel; Includes Lightbar: No; Length: 41.73 IN; Color: Black; Drilling Required: No; Finish: Powder Coated; Mounting Hardware Included: Yes; Height: 11.02 IN; Bar Shape: Round; Tubing Diameter: 3 IN; Weight: 13.5 LB; Color/ Finish: Black Powder Coated; Cutting Required: No; Drilling Required: No; Includes Mounting Bracket: Yes; Installation Type: Bolt-On; Material: Steel; Maximum Light Size (IN): 6 Inch Light/ 20 Inch Light Bar; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: BULLBAR Trail FX; Tubing Diameter (IN): 3 Inch; Type: Round Tube; With Head Light Guards: No; With Light Bar: No; With Light Mounts: Yes; With Lights: No; With Skid Plate: Yes; Features: Holes For Optional Lighting; 30 To 60 Minutes Professional Installation Time; 3 Inch Diameter Mandrel-Bent Tube Construction For Smooth Wrinkle-Free Bends; Custom Designed And Engineered For Every Application; Easy Bolt-On Installation For Most Applications; Limited 3 Year Warranty; Specific Fitment

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.