This item is Discontinued.

Trailfx TrailFX W655002S; Wheel Spacer; 6 x 139.7 Millimeter/ 6 x 5.50 Inch Bolt Pattern 1-1/4 Inch W655002S

TrailFX W655002S; Wheel Spacer; 6 x 139.7 Millimeter/ 6 x 5.50 Inch Bolt Pattern 1-1/4 Inch (Discontinued)

  • Mfr # W655002S
  • Zoro # G722625823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W655002S
Zoro #
G722625823
UPC #
880268138857
Country of Origin
China

Description

TrailFX W655002S- When it comes to your Vehicle you want quality style protection and durability at a price you can afford Select TrailFX Products- Attributes: Material: Aluminum; Hub Centric: No; Lug Centric: No; Color: Silver; Drilling Required: No; Thickness: 1.25 IN; Wheel Studs Included: Yes; Finish: Anodized; Universal Or Specific Fit: Specific; Wheel Nuts Included: Yes; Bolt Pattern (IN): 6x5.50; Bolt Pattern (MM): 6x139.7; Color: Silver; Finish: Anodized; Hub Size: 78.10 Millimeter; Includes Bolts: No; Includes Nuts: Yes; Includes Studs: Yes; Material: Aluminum; Mounting Type: Stud; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Quantity: Set Of 2; Style: Non Hub Centric; Thickness: 1-1/4 Inch; Thread Size: 14x1.5; Title: WHEEL SPACER Trail FX Bolt Pattern; Features: Limited 90 Day Warranty; Specific Fitment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.