Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TrailFX WR212B; Winch; 12 Volt Electric; 12000 Pound Line Pull Capacity; 94 Foot Wire Rope

  • Mfr # WR212B

  • Zoro # G106170536


product price: $807.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Motor HP
6.6
Full Load Amps
405 A
Winch Gear Type
Planetary
Voltage Rating
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR212B
Zoro #
G106170536
UPC #
880268180184
Country of Origin
China

Details

Color
Black
Motor HP
6.6
Full Load Amps
405 A
Winch Gear Type
Planetary
Voltage Rating
12 V
Includes
Mounting Hardware

Description

TrailFX WR212B- TrailFX Reflex 2.0 winches provide the power and performance needed to overcome challenges both on the trail and in a work environment. Reflex 2.0 winches include 94 feet of wire or synthetic rope a wired/wireless hand-held remote fairlead and clevis hook. Upgrades from the prior generation include a larger brake improved line speed daytime running light and load warning indication system.- Attributes: Voltage: 12 2H; Mounting Bolt Pattern Length: 10 IN; All Terrain Vehicle: No; Brake Type: Drum; Brake Activation: Electric; Gearing: Planetary; Fairlead Type: Roller; Rated Line Pull: 12000 LB; Free Spooling: Yes; Motor Type: Series Wound; Mounting Bolt Pattern Width: 4.5 IN; Remote Included: Yes; Remote Type: Wireless; Solenoid Type: Yes; Type: Fixed Mount; Cable Material: Steel; Mounting Hole Quantity: 4; Gear Ratio: 136: 1; Cable Length: 94 FT; Brake Type: Automatic Full Load Brake; Color: Black; Conforms To J706 Standards: No; Drive Gear Type: 3-stage Planetary; Drum Material: Steel; Electrical Control Type: Solenoid; Fairlead Type: Roller; Free Spooling: Yes; Gear Reduction Ratio: 9.08; Includes Mounting Hardware: Yes; Line Diameter (in): 0.37 Inch / 9.5mm; Line Length (ft): 94 Feet; Line Material: Steel; Line Speed At Max Pull: 3.8 Feet Per Minute At 12000 Pound; Max Amp Draw: 405 Amp Max Draw At 12000 Pound; Motor Horsepower: 6.6 Horsepower; Motor Type: Series Wound Motor; Mount Type: Vehicle Mounted; Mounting Hole Quantity: 4; Mounting Pattern Length (in): 10 Inch; Mounting Pattern Width (in): 4-1/2 Inch; Operation Type: Automatic; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Recommended Use: Self-recovery; Remote Type: Wired / Wireless; Thermal Shutoff: No; Title: Winch; Winch Rating: 12000 Pound; Features: High Strength Wire Rope Supported With Roller Fairlead And Upgraded Clevis Hook Are Designed To Pull Load Safely And Securely; Wired Remote Includes 12 Foot Lead To Control Winch From Safe Distance While Recovering.; Wireless Remote Allows User To Control From Up To 50 Feet Is Stored Within The Handle Of The Wired Remote; Integraded Solenoid Housing Meets Ip68 Standards For Water And Dust Resistance; Daytime Running Light Provides Additional Light To Assist With Recovery Vehicle; Load Warning Indication Provides User When Winch Is Reaching Max Or Unsafe Load; 6.6 Horsepower Motor Combined With Larger Brake System Assist With Faster And Reliable Recovery; Universal Fitment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.