Zoro Homepage

TrailFX WR295B; Winch; 12 Volt Electric; 9500 LB Line Pull Capacity; 94' Wire Rope; Roller Fairlead

  • Mfr # WR295B

  • Zoro # G006170537


product price: $605.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR295B
Zoro #
G006170537
UPC #
880268180177
Country of Origin
China

Description

TrailFX WR295B- TrailFX Reflex 2.0 winches provide the power and performance needed to overcome challenges both on the trail and in a work environment. Reflex 2.0 winches include 94 feet of wire or synthetic rope a wired/wireless hand-held remote fairlead and clevis hook. Upgrades from the prior generation include a larger brake improved line speed daytime running light and load warning indication system.- Attributes: Voltage: 12 2H; Mounting Bolt Pattern Length: 10 IN; All Terrain Vehicle: No; Brake Type: Drum; Brake Activation: Electric; Gearing: Planetary; Fairlead Type: Roller; Rated Line Pull: 9500 LB; Free Spooling: Yes; Motor Type: Series Wound; Mounting Bolt Pattern Width: 4.5 IN; Remote Included: Yes; Remote Type: Wireless; Solenoid Type: Yes; Type: Fixed Mount; Cable Material: Steel; Mounting Hole Quantity: 4; Gear Ratio: 136: 1; Cable Length: 94 FT; Brake Type: Automatic Full Load Brake; Color: Black; Conforms To J706 Standards: No; Drive Gear Type: 3-stage Planetary; Drum Material: Steel; Electrical Control Type: Solenoid; Fairlead Type: Roller; Free Spooling: Yes; Gear Reduction Ratio: 7.50069444444445; Includes Mounting Hardware: Yes; Line Diameter (in): 0.32 Inch / 8.3mm; Line Length (ft): 94 Feet; Line Material: Steel; Line Speed At Max Pull: 5.7 Feet Per Minute At 9500lb; Max Amp Draw: 400 Amp Max Draw At 9500 Pound; Motor Horsepower: 7.0 Horsepower; Motor Type: Series Wound Motor; Mount Type: Vehicle Mounted; Mounting Hole Quantity: 4; Mounting Pattern Length (in): 10 Inch; Mounting Pattern Width (in): 4-1/2 Inch; Operation Type: Automatic; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Recommended Use: Self-recovery; Remote Type: Wired / Wireless; Thermal Shutoff: No; Title: Winch; Winch Rating: 9500 Pound; Features: High Strength Wire Rope Supported With Roller Fairlead And Upgraded Clevis Hook Are Designed To Pull Load Safely And Securely; Wired Remote Includes 12 Foot Lead To Control Winch From Safe Distance While Recovering.; Wireless Remote Allows User To Control From Up To 50 Feet Is Stored Within The Handle Of The Wired Remote; Integraded Solenoid Housing Meets Ip68 Standards For Water And Dust Resistance; Daytime Running Light Provides Additional Light To Assist With Recovery Vehicle; Load Warning Indication Provides User When Winch Is Reaching Max Or Unsafe Load; 7.0 Horsepower Motor Combined With Larger Brake System Assist With Faster And Reliable Recovery; Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.