
TrailFX W35B; Winch; ATV/UTV Mounted Recovery WIn 250 Amp Electric 3500 Pound Line Pull Capacity
Mfr # W35B
Zoro # G608373374
product price: $247.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W35B
Zoro #
G608373374
UPC #
880268131957
Country of Origin
China
Description
TrailFX W35B- When it comes to your Vehicle you want quality style protection and durability at a price you can afford Select TrailFX Products- Attributes: Voltage: 12 2H; Mounting Bolt Pattern Length: 4.9 IN; All Terrain Vehicle: Yes; Brake Type: Drum; Brake Activation: Electric; Gearing: Planetary; Fairlead Type: Roller; Rated Line Pull: 3500 LB; Free Spooling: Yes; Motor Type: Permanent Magnet; Mounting Bolt Pattern Width: 3 IN; Remote Included: Yes; Remote Type: Wired; Solenoid Type: Yes; Type: Fixed Mount; Cable Material: Steel; Mounting Hole Quantity: 3; Gear Ratio: 136: 1; Cable Length: 50 FT; Brake Type: Mechanical; Color: Black; Drive Gear Type: Planetary; Electrical Control Type: Solenoid; Fairlead Type: 4-Way Roller; Free Spooling: Yes; Gear Reduction Ratio: 136: 1; Includes Mounting Hardware: Yes; Line Diameter (IN): 3/16 Inch; Line Length (FT): 50 Feet; Line Material: Steel; Max Amp Draw/ Line Pull: 225 Amp Draw/ 3500 Pound; Max Line Pull/ Line Speed: 3500 Pound/ 7 Feet Per Minute; Motor Horsepower: 3.8 Horsepower; Motor Type: Permanent Magnet; Mount Type: Vehicle Mounted; Mounting Hole Quantity: 3; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Recommended Use: ATV/ UTV; Remote Type: Wired; Thermal Shutoff: No; Title: WINCH Trail FX 3500 POUND; Features: Mechanical Braking Action; Cam Activated Clutch Type; Mini Rocker Switch And Handheld Remote Control; Wireless Remote Option Available As An Add On Accessory; Water Resistant Motor Gear Box And Solenoid; Limited Lifetime Warranty For Mechanical Parts And Limited 1 Year Warranty For Electrical Parts; Universal Fitment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.