Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TrailFX A0048S; Step Nerf Bar; With Step Pads 3 Inch Round Bent 60 Degree Polished Stainless Steel

  • Mfr # A0048S

  • Zoro # G306115450


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Mounting - Nerf Bar
Frame Body Mount Bolts/ Rocker Panel
Weight Capacity
300 lbs
Color
Silver
Finish
Polished
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0048S
Zoro #
G306115450
UPC #
880268131513
Country of Origin
China

Dimensions

Diameter
3 in

Details

Mounting - Nerf Bar
Frame Body Mount Bolts/ Rocker Panel
Weight Capacity
300 lbs
Color
Silver
Finish
Polished
Material
Stainless Steel
Shape
Round
Number of Pieces
2
Includes
Mounting Bracket
Drilling Required
No
Bracket Material
Steel
Number Of Brackets Per Side
2
End Style
Curved
End Cap Type
Welded
Includes Mounting Bracket
Yes - Direct-Fit Type
Step Type
With Surface Steps

Description

With Step Pads; 3 Inch Round Bent 60 Degree; Polished; Stainless Steel; Without End Caps


  • •Rocker Panel Mount
  • •T304 Marine-Grade Stainless Steel Ensures Maximum Strength And Durability
  • •Extra-Large Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab
  • •Rounded Step Shape Prevents Snow And Dirt Accumulation
  • •Provides Moderate Protection Against Road Hazards And Debris

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.