
TrailFX A0049S; Step Nerf Bar; With Step Pads 3 Inch Round Bent 60 Degree Polished Stainless Steel
Mfr # A0049S
Zoro # G806115288
product price: $406.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
2
Diameter
3 in
Weight Capacity
300 lbs
Shape
Round
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0049S
Zoro #
G806115288
UPC #
880268131537
Country of Origin
China
Dimensions
Diameter
3 in
Details
Number of Pieces
2
Weight Capacity
300 lbs
Shape
Round
Finish
Polished
Material
Stainless Steel
Includes
Mounting Bracket
Color
Silver
Mounting - Nerf Bar
Frame Body Mount Bolts/ Rocker Panel
Bracket Material
Steel
Number Of Brackets Per Side
2
Includes Mounting Bracket
Yes - Direct-Fit Type
End Style
Curved
Drilling Required
No
Step Type
With Surface Steps
End Cap Type
Welded
Description
With Step Pads; 3 Inch Round Bent 60 Degree; Polished; Stainless Steel; Without End Caps
- •Rocker Panel Mount
- •T304 Marine-Grade Stainless Steel Ensures Maximum Strength And Durability
- •Extra-Large Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab
- •Rounded Step Shape Prevents Snow And Dirt Accumulation
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.