
TrailFX A0030S; Step Nerf Bar; With Step Pads 3 Inch Round Bent Polished Stainless Steel
Mfr # A0030S
Zoro # G506115281
product price: $415.99
/ea
Free Shipping & Returns
Key Features
Diameter
3 in
Includes
Mounting Bracket
Weight Capacity
300 lbs
Shape
Round
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0030S
Zoro #
G506115281
UPC #
880268120463
Country of Origin
China
Dimensions
Diameter
3 in
Details
Includes
Mounting Bracket
Weight Capacity
300 lbs
Shape
Round
Color
Silver
Number of Pieces
2
Material
Stainless Steel
Finish
Polished
Mounting - Nerf Bar
Frame Body Mount Bolts
End Cap Type
Welded
Bracket Material
Steel
Number Of Brackets Per Side
3
Drilling Required
No
End Style
Curved
Step Type
With Surface Steps
Includes Mounting Bracket
Yes - Direct-Fit Type
Description
With Step Pads; 3 Inch Round Bent; Polished; Stainless Steel; Without End Caps
- •Frame Body Mount Bolts
- •60 To 180 Minute Professional Installation Time
- •T304 Marine-Grade Stainless Steel Ensures Maximum Strength And Durability
- •Extra-Large Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab
- •Rounded Step Shape Prevents Snow And Dirt Accumulation
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.