Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TrailFX A0009B; Step Nerf Bar; With Step Pads 3 Inch Round Bent Powder Coated Black Steel

  • Mfr # A0009B

  • Zoro # G906115393


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Color
Black
Mounting - Nerf Bar
Rocker Panel
Includes
Mounting Bracket
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0009B
Zoro #
G906115393
UPC #
880268114721
Country of Origin
China

Dimensions

Diameter
3 in

Details

Shape
Round
Color
Black
Mounting - Nerf Bar
Rocker Panel
Includes
Mounting Bracket
Number of Pieces
2
Material
Steel
Finish
Powder Coated
Weight Capacity
300 lbs
Step Type
With Surface Steps
Bracket Material
Steel
Number Of Brackets Per Side
2
Drilling Required
No
Includes Mounting Bracket
Yes - Direct-Fit Type
End Cap Type
Welded
End Style
Curved

Description

TrailFX A0009B- Quality tubular products for that custom look. 3 Inch stainless steel side bars are made of T304 marine grade stainless steel tubing ensures a lifetime of beauty and durability. Includes ABS injection molded plastic step plates and powder coated vehicle s- Attributes: Bar Surface Type: Smooth; Sheen Level: Semi-Gloss; Drilling Required: No; Illuminated: No; Finish: Powder Coated; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Round; Bar Material: Steel; Bar Color: Black; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Bracket Material: Mild Steel; Color/ Finish: Black Powder Coated; Diameter (IN): 3 Inch; Drilling Required: No; End Cap Type: Welded End Caps; Includes Mounting Bracket: Yes - Direct-Fit Type; Material: Steel; Mounting Location: Rocker Panel; Number Of Brackets Per Side: 2 Mounts; Pads Per Bar: 2; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Step Pads; Title: NERF BAR Trail FX STEP BAR SIDE BAR CRASH BAR; Type: Round Bent; Features: Mounting Kit Included; Rocker Panel Mount; Drilling Not Required; 2 Pads On The Bar; 30 To 60 Minutes Professional Installation Time; Has A 250 Pound Capacity; Bed Round Tube Side Steps Have A Custom Step Pad That Is Hermitically Fused To The Bar To Never Come Off. The Tube Is Crimped Before This Is Installed; Powder Coated Products Are E-Coated To Prevent Rust Single Step For Standard Cab Pickups Dual Step For 3 And 4 Door Pickups And 4 Door SUVs; Limited 3 Year Warranty; Specific Fitment

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.