Zoro Homepage

TrailFX A0030B; Step Nerf Bar; With Step Pads 3 Inch Round Bent Powder Coated Black Steel

  • Mfr # A0030B

  • Zoro # G306115214


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
300 lbs
Finish
Powder Coated
Number of Pieces
2
Mounting - Nerf Bar
Frame Body Mount Bolts
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0030B
Zoro #
G306115214
UPC #
880268120470
Country of Origin
China

Dimensions

Diameter
3 in

Details

Weight Capacity
300 lbs
Finish
Powder Coated
Number of Pieces
2
Mounting - Nerf Bar
Frame Body Mount Bolts
Shape
Round
Color
Black
Includes
Mounting Bracket
Material
Steel
End Cap Type
Welded
Step Type
With Surface Steps
Includes Mounting Bracket
Yes - Direct-Fit Type
Number Of Brackets Per Side
3
Bracket Material
Steel
End Style
Curved
Drilling Required
No

Description

With Step Pads; 3 Inch Round Bent; Powder Coated; Black; Steel; Without End Caps


  • •Frame Body Mount Bolts
  • •60 To 180 Minute Professional Installation Time
  • •Q235A Steel Finished With A Black Powder Coat Ensures Maximum Strength And Durability
  • •Extra-Large Molded Step Pads Provide Slip-Resistant Entry Points To The Cab
  • •Rounded Step Shape Prevents Snow And Dirt Accumulation
  • •Provides Moderate Protection Against Road Hazards And Debris

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.