
TrailFX AL4009B; Step Nerf Bar; With Step Pads; 4 1/2 Inch Hexagonal Straight; Plastic End Caps
Mfr # AL4009B
Zoro # G106115452
product price: $525.99
/ea
Free Shipping & Returns
Key Features
Type
Hexagonal
Weight Capacity
300 lb
Color
Black
Includes
Mounting Bracket
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL4009B
Zoro #
G106115452
UPC #
880268182331
Country of Origin
China
Details
Type
Hexagonal
Weight Capacity
300 lb
Color
Black
Includes
Mounting Bracket
Material
Aluminum
Finish
Titanium Powder Coated
Step Type
Surface Steps
Mounting Location
Rocker Panel
Number of Pads Per Bar
2
End Style
Straight
Bracket Material
Steel
Number of Brackets Per Side
2
End Cap Type
Replaceable Plastic
Description
With Step Pads; 4-1/2 Inch Hexagonal Straight; Powder Coated; Titanium Black; Aluminum
- •Rocker Panel Mount
- •Made With Corrosion Resistant Extruded Aluminum
- •4.5 Inch Hexagon Shape For Unique Styling
- •Light Textured Black Powder Coat Finish; 3 Inch Wide Step Area
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.