
TrailFX A1003B; Step Nerf Bar; With Step Pads 4 Inch Oval Bent Powder Coated Titanium Black Steel
Mfr # A1003B
Zoro # G206115314
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Diameter
4 in
Includes
Mounting Bracket
Material
Steel
Number of Pieces
2
Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1003B
Zoro #
G206115314
UPC #
880268148245
Country of Origin
China
Dimensions
Diameter
4 in
Details
Includes
Mounting Bracket
Material
Steel
Number of Pieces
2
Shape
Oval
Color
Black
Finish
Titanium
Weight Capacity
300 lbs
Mounting - Nerf Bar
Rocker Panel
Includes Mounting Bracket
Yes - Direct-Fit Type
Step Type
With Surface Steps
Bracket Material
Steel
Drilling Required
No
Number Of Brackets Per Side
3
End Cap Type
Welded
End Style
Curved
Description
With Step Pads; 4 Inch Oval Bent; Titanium Black; Mild Steel; With Welded End Caps
- •Rocker Panel Mount
- •Q235A Steel Finished With Titanium Black Ensures Maximum Strength And Durability; Extra-Large Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab
- •Welded End Caps Add A Clean, Finished Appearance While Keeping The Elements Out; Steel Mounting Brackets Are Included To Install Steps With Ease
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.