Zoro Homepage

TrailFX A1007B; Step Nerf Bar; With Step Pads 4 Inch Oval Bent Powder Coated Titanium Black Steel

  • Mfr # A1007B

  • Zoro # G206115420


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Bracket
Color
Black
Material
Steel
Diameter
4 in
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1007B
Zoro #
G206115420
UPC #
880268148320
Country of Origin
China

Dimensions

Diameter
4 in

Details

Includes
Mounting Bracket
Color
Black
Material
Steel
Number of Pieces
2
Finish
Titanium
Weight Capacity
300 lbs
Shape
Oval
Mounting - Nerf Bar
Rocker Panel
Includes Mounting Bracket
Yes - Direct-Fit Type
Bracket Material
Steel
Step Type
With Surface Steps
Drilling Required
Yes
End Style
Curved
End Cap Type
Welded
Number Of Brackets Per Side
3

Description

With Step Pads; 4 Inch Oval Bent; Titanium Black; Mild Steel; With Welded End Caps


  • •Rocker Panel Mount
  • •Q235A Steel Finished With Titanium Black Ensures Maximum Strength And Durability; Extra-Large Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab
  • •Welded End Caps Add A Clean, Finished Appearance While Keeping The Elements Out; Steel Mounting Brackets Are Included To Install Steps With Ease
  • •Provides Moderate Protection Against Road Hazards And Debris

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.