Zoro Homepage

TrailFX A1013B; Step Nerf Bar; With Step Pads; 4 Inch Oval Bent; With Welded End Caps

  • Mfr # A1013B

  • Zoro # G006115316


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Mounting - Nerf Bar
Rocker Panel
Finish
Titanium
Shape
Oval
Includes
Mounting Bracket
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1013B
Zoro #
G006115316
UPC #
880268169462
Country of Origin
China

Dimensions

Diameter
4 in

Details

Mounting - Nerf Bar
Rocker Panel
Finish
Titanium
Shape
Oval
Includes
Mounting Bracket
Number of Pieces
2
Weight Capacity
300 lbs
Color
Black
Material
Steel
End Cap Type
Welded
End Style
Curved
Bracket Material
Steel
Drilling Required
No
Number Of Brackets Per Side
2
Includes Mounting Bracket
Yes - Direct-Fit Type
Step Type
With Surface Steps

Description

With Step Pads; 4 Inch Oval Bent; Titanium Black; Mild Steel; With Welded End Caps


  • •Rocker Panel Mount
  • •Q235A Steel Finished With Titanium Black Ensures Maximum Strength And Durability; Extra-Large Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab
  • •Welded End Caps Add A Clean, Finished Appearance While Keeping The Elements Out; Steel Mounting Brackets Are Included To Install Steps With Ease
  • •Oval Step Shape Offers A Wider Stepping Area For Secure Footing; 60 Degree Bent Ends Tuck Into The Vehicle Body Which Offer A Smooth, Seamless Look
  • •Provides Moderate Protection Against Road Hazards And Debris

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.