Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TrailFX A1534S; Step Nerf Bar; With Step Pads 4 Inch Oval Straight Polished Stainless Steel

  • Mfr # A1534S

  • Zoro # G406115237


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
2
Includes
Mounting Bracket
Material
Stainless Steel
Mounting - Nerf Bar
Rocker Panel
Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1534S
Zoro #
G406115237
UPC #
880268129343
Country of Origin
China

Dimensions

Diameter
4 in

Details

Number of Pieces
2
Includes
Mounting Bracket
Material
Stainless Steel
Mounting - Nerf Bar
Rocker Panel
Color
Silver
Shape
Oval
Weight Capacity
300 lbs
Finish
Polished
Includes Mounting Bracket
Yes - Direct-Fit Type
Number Of Brackets Per Side
3
Drilling Required
No
Step Type
With Surface Steps
End Style
Straight
End Cap Type
Welded
Bracket Material
Steel

Description

With Step Pads; 4 Inch Oval Straight; Polished; Stainless Steel; With Welded End Caps


  • •Rocker Panel Mount
  • •T304 Marine-Grade Stainless Steel Ensures Maximum Strength And Durability
  • •Extra-Large Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab; Oval Step Shape Offers A Wider Stepping Area For Secure Footing
  • •Welded End Caps Add A Clean, Finished Appearance While Keeping The Elements Out; Steel Mounting Brackets Are Included To Install Steps With Ease
  • •Provides Moderate Protection Against Road Hazards And Debris

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.