
TrailFX A1535S; Step Nerf Bar; With Step Pads 4 Inch Oval Straight Polished Stainless Steel
Mfr # A1535S
Zoro # G706115272
product price: $445.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Shape
Oval
Weight Capacity
300 lbs
Includes
Mounting Bracket
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1535S
Zoro #
G706115272
UPC #
880268131551
Country of Origin
China
Dimensions
Diameter
4 in
Details
Material
Stainless Steel
Shape
Oval
Weight Capacity
300 lbs
Includes
Mounting Bracket
Finish
Polished
Mounting - Nerf Bar
Rocker Panel
Number of Pieces
1
Color
Silver
End Style
Straight
Includes Mounting Bracket
Yes - Direct-Fit Type
Drilling Required
Yes
Number Of Brackets Per Side
2
End Cap Type
Welded
Step Type
With Surface Steps
Bracket Material
Steel
Description
With Step Pads; 4 Inch Oval Straight; Polished; Stainless Steel; With Welded End Caps
- •Rocker Panel Mount
- •T304 Marine-Grade Stainless Steel Ensures Maximum Strength And Durability
- •Extra-Large Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab; Oval Step Shape Offers A Wider Stepping Area For Secure Footing
- •Welded End Caps Add A Clean, Finished Appearance While Keeping The Elements Out; Steel Mounting Brackets Are Included To Install Steps With Ease
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.