
TrailFX A1541S; Step Nerf Bar; With Step Pads 4 Inch Oval Straight Polished Stainless Steel
Mfr # A1541S
Zoro # G206115338
product price: $460.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Bracket
Number of Pieces
2
Material
Stainless Steel
Color
Silver
Mounting - Nerf Bar
Rocker Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1541S
Zoro #
G206115338
UPC #
880268139571
Country of Origin
China
Dimensions
Diameter
4 in
Details
Includes
Mounting Bracket
Number of Pieces
2
Material
Stainless Steel
Color
Silver
Mounting - Nerf Bar
Rocker Panel
Weight Capacity
300 lbs
Finish
Polished
Shape
Oval
End Style
Straight
End Cap Type
Welded
Drilling Required
No
Step Type
With Surface Steps
Includes Mounting Bracket
Yes - Direct-Fit Type
Number Of Brackets Per Side
3
Bracket Material
Steel
Description
With Step Pads; 4 Inch Oval Straight; Polished; Stainless Steel; With Welded End Caps
- •Rocker Panel Mount
- •T304 Marine-Grade Stainless Steel Ensures Maximum Strength And Durability
- •Extra-Large Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab; Oval Step Shape Offers A Wider Stepping Area For Secure Footing
- •Welded End Caps Add A Clean, Finished Appearance While Keeping The Elements Out; Steel Mounting Brackets Are Included To Install Steps With Ease
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.