Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TrailFX A1548S; Step Nerf Bar; With Step Pads; 4 Inch Oval Straight; With Welded End Caps

  • Mfr # A1548S

  • Zoro # G106115292


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Number of Pieces
2
Mounting - Nerf Bar
Rocker Panel
Weight Capacity
300 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1548S
Zoro #
G106115292
UPC #
880268169523
Country of Origin
China

Dimensions

Diameter
4 in

Details

Material
Stainless Steel
Color
Silver
Number of Pieces
2
Mounting - Nerf Bar
Rocker Panel
Weight Capacity
300 lbs
Includes
Mounting Bracket
Shape
Oval
Finish
Polished
Step Type
With Surface Steps
Drilling Required
No
End Cap Type
Welded
Includes Mounting Bracket
Yes - Direct-Fit Type
End Style
Straight
Number Of Brackets Per Side
3
Bracket Material
Steel

Description

With Step Pads; 4 Inch Oval Straight; Polished; Stainless Steel; With Welded End Caps


  • •Rocker Panel Mount
  • •T304 Marine-Grade Stainless Steel Ensures Maximum Strength And Durability
  • •Extra-Large Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab; Oval Step Shape Offers A Wider Stepping Area For Secure Footing
  • •Welded End Caps Add A Clean, Finished Appearance While Keeping The Elements Out; Steel Mounting Brackets Are Included To Install Steps With Ease
  • •Provides Moderate Protection Against Road Hazards And Debris

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.