TrailFX A1536B; Step Nerf Bar; With Step Pads 4 Inch Oval Straight Powder Coated Black Mild Steel

  • Mfr # A1536B

  • Zoro # G106115414


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Diameter
4 in
Number of Pieces
2
Weight Capacity
300 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1536B
Zoro #
G106115414
UPC #
880268131568
Country of Origin
China

Dimensions

Diameter
4 in

Details

Color
Black
Material
Steel
Number of Pieces
2
Weight Capacity
300 lbs
Shape
Oval
Mounting - Nerf Bar
Rocker Panel
Includes
Mounting Bracket
Finish
Powder Coated
Includes Mounting Bracket
Yes - Direct-Fit Type
End Style
Straight
Bracket Material
Steel
Number Of Brackets Per Side
3
End Cap Type
Welded
Drilling Required
Yes
Step Type
With Surface Steps

Description

With Step Pads; 4 Inch Oval Straight; Powder Coated; Black; Mild Steel; With Welded End Caps


  • •Rocker Panel Mount
  • •Q235A Steel Finished With A Gloss Black Powder Coat Ensures Maximum Strength And Durability
  • •Extra-Large Molded Step Pads Provide Slip-Resistant Entry Points To The Cab
  • •Oval Step Shape Offers A Wider Stepping Area For Secure Footing
  • •Provides Moderate Protection Against Road Hazards And Debris

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.