
TrailFX A1544B; Step Nerf Bar; With Step Pads 4 Inch Oval Straight Powder Coated Black Mild Steel
Mfr # A1544B
Zoro # G606115433
product price: $327.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
Mounting Bracket
Diameter
4 in
Mounting - Nerf Bar
Frame Body Mount Bolts
Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1544B
Zoro #
G606115433
UPC #
880268106429
Country of Origin
China
Dimensions
Diameter
4 in
Details
Color
Black
Includes
Mounting Bracket
Mounting - Nerf Bar
Frame Body Mount Bolts
Shape
Oval
Weight Capacity
300 lbs
Finish
Powder Coated
Number of Pieces
2
Material
Steel
Includes Mounting Bracket
Yes - Direct-Fit Type
Number Of Brackets Per Side
3
End Style
Straight
Bracket Material
Steel
Drilling Required
No
Step Type
With Surface Steps
End Cap Type
Welded
Description
With Step Pads; 4 Inch Oval Straight; Powder Coated; Black; Mild Steel; With Welded End Caps
- •Frame Body Mount
- •Q235A Steel Finished With A Gloss Black Powder Coat Ensures Maximum Strength And Durability
- •Extra-Large Molded Step Pads Provide Slip-Resistant Entry Points To The Cab; Oval Step Shape Offers A Wider Stepping Area For Secure Footing
- •Welded End Caps Add A Clean, Finished Appearance While Keeping The Elements Out; Steel Mounting Brackets Are Included To Install Steps With Ease
- •Provides Moderate Protection Against Road Hazards And Debris
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.